Bed, Platform Bed, Queen Size, Frame Only, White Wood Frame, White Wood Legs, Contemporary, Modern

  • Mfr # I 6061Q

  • Zoro # G415622627


original price:  $352.99 , new price: $317.99 , 9 percent off
new price:  $317.99
/ea
Free Shipping & Returns

Key Features

Includes
Parts and Assembly Guide
Overall Height
66.25 in
Material
Solid Wood,Lvl,Mdf
Overall Width
47.25 in
Overall Length
84.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 6061Q
Zoro #
G415622627
UPC #
680796091897
Country of Origin
Malaysia

Dimensions

Overall Height
66.25 in
Overall Width
47.25 in
Overall Length
84.5 in
Size
Queen

Details

Includes
Parts and Assembly Guide
Material
Solid Wood,Lvl,Mdf
Color
White
Weight Capacity
600 lb
Item
Platform Bed Frame
Shape
Rectangle
Wood Species
Rubberwood
Style
Contemporary
Carb compliant
Yes

Description

Create a comfortable oasis in your bedroom starting with this fashionable style, contemporary white queen size platform bed. The durable solid engineered wood frame in an open design with matching white wood legs is the perfect addition to any bedroom. The sturdy construction of the white wood frame includes full wooden slats along the base to place a standard queen size mattress on top with no box spring required. The easy to assemble design with illustrated instructions and all parts included makes setting up your new bed a breeze. This item is for the bed frame only, mattress not included.


  • An open frame, fashionable style, contemporary, queen size platform bed with a sleek white engineered wood frame and white wood legs, adds a sophisticated focal point in your bedroom.
  • Sturdy construction of the white wood frame with 12 wooden slats along the base to place a standard size queen mattress on top, for a comfortable setup.
  • Easy to assemble with full illustrated instructions included for the bed frame only, mattress not included.
  • This on-trend, solid engineered wood frame is backed by a 2 year limited warranty against any defects for a confident purchase.
  • Product dimensions: 66.25 in. W x 84.5 in. L x 47.25 in. H; weight capacity: 600-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.