This item is Discontinued.

This item is Discontinued.
Bed, Queen Or Full Size, Coffee Headboard Or Footboard (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2618Q
- Zoro #
- G600670693
- UPC #
- 21032267759
- Country of Origin
- China
Dimensions
- Height
- 55
- Width
- 1.25
- Length
- 59.75
Details
- Color
- Coffee
- Material
- Metal
- Capacity
- 0 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 24 lbs.
- For Use With
- Indoors, Residential
Description
This unique headboard/footboard will be a wonderful addition to your bedroom. It features curves and a straight line design with flower details adding visual appeal to the piece. Finished in a coffee colored sturdy metal, this headboard/footboard can accommodate a queen or full sized bed. Use as a footboard or add the extendable legs to create a headboard (each must be purchased separately). This traditional style bed accent piece creates a fresh look in any bedroom.. Simple curved design with subtle floral accents. Strong metal construction in a coffee colored finish. Accommodates a full or queen size bed frame. Versatile to use as a headboard and/or footboard: each unit sold separately. All parts included for easy assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.