Bed, Queen Size, Bedroom, Upholstered, Pink Velvet, Chrome Metal Legs

  • Mfr # I 6042Q

  • Zoro # G815622586


original price:  $403.99 , new price: $363.99 , 9 percent off
new price:  $363.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Wood, MDF, LVL, Metal, Velvet, Foam,Plastic
Overall Height
66 in
Overall Width
49.5 in
Overall Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 6042Q
Zoro #
G815622586
UPC #
680796051754
Country of Origin
Malaysia

Dimensions

Overall Height
66 in
Overall Width
49.5 in
Overall Length
88 in
Size
Queen

Details

Color
Pink
Material
Wood, MDF, LVL, Metal, Velvet, Foam,Plastic
Weight Capacity
800 lb
Includes
Parts and Assembly Guide
Item
Upholstered Bed Frame
Carb compliant
Yes
Wood Species
Rubberwood
Shape
Rectangle

Description

Create a refined sanctuary in your bedroom starting with this contemporary twist on a classic upholstered bedframe with a wingback headboard. This queen-sized bed frame is covered in a soft pink velvet fabric over foam cushioning on all sides, with elegant button tufting on both the curved headboard and footboard for a full luxurious appeal. The support legs are covered with the same pink velvet material for an attractive finish, and the chrome metal slanted feet at the footboard gives the whole bed that hint of modernity and glam. A standard queen size box spring and mattress is required but not included and must be purchased separately. All parts and assembly instructions are included inside the zippered compartment on the back of the headboard.


  • Queen size contemporary platform bed, upholstered in a chic pink velvet fabric over foam padding on all sides, with luxurious button tufting on the wingback headboard and curved footboard.
  • Support feet are covered in the same velvet fabric for a clean polished look, with slanted chrome metal legs attached to the footboard for a modern glam appeal in a bedroom.
  • This bed frame requires a standard queen size box spring and mattress (not included); a 2 year limited warranty against manufacturer's defects is included for your complete satisfaction.
  • Assembly required: Parts and hardware are enclosed within the headboard, accessible through the back zippered panel; illustrated instructions are provided for convenience (additional tools may be needed).
  • Product dimensions: 88.25 in. L x 66.25 in. W x 49.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.