This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 5604Q
- Zoro #
- G404835892
- UPC #
- 680796051815
- Country of Origin
- Malaysia
Dimensions
- Width
- 85.25
- Height
- 45
Details
- Color
- Grey
- Material
- Foam,Laminate, Mdf, Particle Board, Solid Wood
- Finish
- LINEN-LOOK
- Application
- Indoors
- Weight Capacity
- 440 lbs
- Includes
- Parts and assembly instructions included
Description
Create a striking look in your bedroom with this panel tufted low-profile platform bed frame, upholstered in a grey linen-look fabric. Including 4 wooden slat supports for solid construction with durable side rails and block style legs for increased load-bearing weight and stability. Sized for queen mattresses (not included), this upholstered bed is ideal in limited spaces for small homes, apartments, or condos. All parts and hardware for assembly are conveniently located inside the headboard. Box spring required and not included (2-inch low profile recommended).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.