Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional
Mfr # I 6025Q
Zoro # G000670651
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Material
Foam,Mdf, Solid Wood
Width
64.25
Length
88
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 6025Q
- Zoro #
- G000670651
- UPC #
- 680796043995
- Country of Origin
- Malaysia
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 70 lbs.
- Capacity
- 800 lbs.
Description
Cozy up to this upholstered bed that feels as comfortable as it looks. Square-tufted, linen-look fabric in grey covers the padded headboard, footboard, and side rails for a soft touch and a unified look. Solid wood legs in a black finish contrast the light-colored fabric and provide stability. This platform bed boasts a clean, modern style that can add contemporary elegance to any size bedroom.. Upholstered queen-size platform bed with a square-tufted headboard, footboard, and side rails in a grey linen-look fabric. Bed frame features wooden slat supports and solid wood legs in a black finish for durability and stability. Requires a box spring and mattress (not included); a low-profile box spring is recommended. Assembly required: Parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 88 inches L x 64.25 inches W x 50 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.