Shop MARTHA STEWART
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carmy King Upholstered Platform Bed, Tufted Wingback Headboard and Cushioned Siderails
- Mfr # TW-B2503T-K-WH-MS
- Zoro # G122936529
product price:Â
$
810.99
/ea
Key Features
Material
Engineered Wood, Fabric, Foam, Polyester, Wood
Overall Height
50 in
Overall Width
82.25 in
Overall Length
86 in
Weight Capacity
800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-B2503T-K-WH-MS
- Zoro #
- G122936529
- UPC #
- 196861135453
- Country of Origin
- Viet Nam
- Color
- White
- Material
- Engineered Wood, Fabric, Foam, Polyester, Wood
- Weight Capacity
- 800 lbs
Dimensions
- Overall Height
- 50 in
- Overall Width
- 82.25 in
- Overall Length
- 86 in
Description
Transform your bedroom into a designer-inspired sanctuary with the elevated silhouette and tailored details of the Martha Stewart Carmy Upholstered Platform Bed. Featuring a high-profile wingback headboard, in faux linen, with deep button tufting and plush padding, this king-size bed brings timeless charm and upscale comfort to any traditional, transitional, or modern space. A sturdy wood frame paired with solid wood slats offer dependable support for your mattress without a box spring and accommodate up to 800 lbs. static weight. Gracefully tapered legs give 6.5 inches of underbed space for storage while the included illustrated instructions and included tools guide you through the frustration-free assembly process in under one hour. Perfect for adding dimension and depth to your bedroom decor, the striking features of this bed will make it a standout centerpiece in any sleep space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.