Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Velvet, Wood Legs, Grey, Chrome, Traditional
Mfr # I 5966Q
Zoro # G800670783
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
Foam,Mdf, Solid Wood
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Weight
75 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5966Q
- Zoro #
- G800670783
- UPC #
- 680796016388
- Country of Origin
- Malaysia
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 75 lbs.
- Capacity
- 600 lbs.
Description
Give your bedroom a master appearance with this luxurious queen size bed frame and wing back headboard, upholstered in an elegant grey linen-look fabric. The gently curved classic style of this floor length headboard, outlined with a chrome nailhead trim and cushioned diamond tufting, gives the bed a statement making flair. The clean lines of the upholstered sides and front frame brings a contemporary touch; the black solid wood legs, slightly angled at the front, adds stability to the whole bed frame. The box spring and mattress is not included and must be purchased separately. All parts and assembly instructions are included.. Upholstered floor length wing back headboard, side and end rails in a chic grey linen-look fabric. Classic style with chrome nailhead trim and cushioned diamond tufting for a luxurious look. Solid wood black legs for stability. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.