Laurent Dresser, 6-Drawer Bedroom Organizer
- Mfr # 266-14566-ZORO
- Zoro # G023547152
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF(Drawers)
Width
49.8 in
Length
17.7 in
Size
6-Drawer
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14566-ZORO
- Zoro #
- G023547152
- UPC #
- 193271489596
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF(Drawers)
- Color
- Beech Brown
- Assembly
- Unassembled
- Style
- Mid-Century
- For Use With
- Bedroom
Dimensions
- Width
- 49.8 in
- Length
- 17.7 in
- Size
- 6-Drawer
- Height
- 31.3 in
Description
The rousing eclectic beauty of the Laurent dresser is sure to invigorate your bedroom. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The bamboo-inspired texture of the posts lends dynamic geometric appeal while six drawers offer space to organize a variety of clothes and linens. The Laurent requires assembly and is adorned with tapered metal drawer pulls for a subtle touch of modern glamour. Turned legs complete the look, making the Laurent dresser a triumph of timeless design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.