Shop MONARCH SPECIALTIES
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Velvet, Wood Legs, Grey, Traditional
Mfr # I 5967Q
Zoro # G300670733
product price:Â
$
379.99
/ea
Key Features
Material
Foam,Mdf, Solid Wood,Velvet
Includes
Installation hardware, assembly instructions
Weight
75 lbs.
For Use With
Indoors, Residential
Height
56.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5967Q
- Zoro #
- G300670733
- UPC #
- 680796016401
- Country of Origin
- Malaysia
Dimensions
- Height
- 56.5
- Length
- 87.5
- Width
- 66.5
Details
- Color
- Light Grey
- Material
- Foam,Mdf, Solid Wood,Velvet
- Includes
- Installation hardware, assembly instructions
- Weight
- 75 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 600 lbs.
Description
Give your bedroom a master appearance with this luxurious queen size bed frame and wing back headboard, upholstered in a rich light grey velvet-look fabric. The gently curved classic style of this floor length headboard, outlined with a chrome nailhead trim and cushioned diamond tufting, gives the bed a statement making flair. The clean lines of the upholstered sides and front frame brings a contemporary touch; the black solid wood legs, slightly angled at the front, adds stability to the whole bed frame. The box spring and mattress is not included and must be purchased separately. All parts and assembly instructions are included.. Upholstered floor length wing back headboard, side and end rails in a rich light grey velvet-look fabric. Classic style with chrome nailhead trim and cushioned diamond tufting for a luxurious look. Solid wood black legs for stability. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.