Antiqued White Solid Wood Tufted Upholstered Linen Bed Frame
- Mfr # 348209
- Zoro # G722888051
product price:Â
$
2,513.99
/ea
Key Features
Material
Solid Wood
Upholstered
Yes
Length (In.)
76 in
Width (In.)
89 in
Upholstery Color
Antiqued White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348209
- Zoro #
- G722888051
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length (In.)
- 76 in
- Width (In.)
- 89 in
- Depth
- 93 in
Details
- Color
- Antiqued White
- Material
- Solid Wood
- Upholstered
- Yes
- Upholstery Color
- Antiqued White
- Shape
- Arched
- Upholstery Design
- Partially Upholstered
- Slat Kit Included
- No
- Upholstery Material
- Linen
- Tufted
- Yes
- Finish
- Antique
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
Description
This collection harmonizes traditional details with functional design to accommodate todays styles. This bedroom collection features vintage white veneers, curved panel HB, button tufted headboard/footboard, crown & raised scrolled work ornamental trim and hand-carved style wood drawer overlays throughout all case pieces. The ample storage case pieces, beveled mirror, top Felt-Lined drawers, and metal glide make this set truly elegant and will be a great addition to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.