Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Chrome

  • Mfr # I 5936Q

  • Zoro # G800670936


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Foam,Mdf, Solid Wood
Weight
70 lbs.
Capacity
600 lbs.
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 5936Q
Zoro #
G800670936
UPC #
680796001469
Country of Origin
Malaysia

Dimensions

Length
85.75
Height
51.5
Width
64.5

Details

Color
Grey
Material
Foam,Mdf, Solid Wood
Weight
70 lbs.
Capacity
600 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

Add style, elegance and a comfortable element to your bedroom with this contemporary designed queen size bed frame. Featuring a chic grey linen fabric and stylish chrome metal nailhead trim outlining the curved headboard, this bed will surely be the focal point of any bedroom. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and hardware for assembly are conveniently located inside the headboard.. Upholstered headboard, side and end rail in a chic grey linen-look fabric. Arched silhouette with chrome nailhead trim that compliments any bedroom decor. Requires a standard queen sized box spring and mattress (not included). Supports up to 600 lbs. Accented with black solid wood block feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.