Zoro Homepage

Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional

  • Mfr # I 5920Q

  • Zoro # G200670864


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Foam,Mdf, Solid Wood
Weight
52 lbs.
Height
45.75
Length
85.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 5920Q
Zoro #
G200670864
UPC #
680796001308
Country of Origin
Malaysia

Dimensions

Height
45.75
Length
85.25
Width
64.25

Details

Color
Grey
Material
Foam,Mdf, Solid Wood
Weight
52 lbs.
For Use With
Indoors, Residential
Capacity
600 lbs.
Includes
Installation hardware, assembly instructions

Description

Create a striking look in your bedroom with this low profile platform bed frame fitted with a comfortable linen fabric backrest and base. Including bold wooden slats for a solid construction including durable side rails and block style legs for increased load-bearing weight and stability. Sized for queen mattresses (not included), this upholstered bed is ideal in limited spaces for small homes, apartments or condos. Do not hesitate to opt for this stylish and comfortable bed frame. All parts and hardware for assembly are conveniently located inside the headboard. Box spring required and not included (2 inch low profile recommended).. Low profile platform Queen bed frame upholstered in a beautiful grey linen-look fabric; padded headboard boasts an elegant tufted design . The perfect addition to any bedroom in your small home, apartment or condo . Includes frame, wooden slats, headboard and black solid wood block-style legs for increased stability and sturdiness . Available in multiple sizes, this upholstered bed requires a box spring and mattress (not included) . Product Dimensions: 85 Inch L x 64 Inch W x 46 Inch H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.