Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Velvet, Wood Legs, Grey, Chrome, Traditional

  • Mfr # I 5968Q

  • Zoro # G500671004


product price:  $277.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Foam,Mdf, Solid Wood,Velvet
Length
87.5
Width
66.5
Capacity
600 lbs.
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 5968Q
Zoro #
G500671004
UPC #
680796016425
Country of Origin
Malaysia

Dimensions

Length
87.5
Width
66.5
Height
56.5

Details

Color
Dark Grey
Material
Foam,Mdf, Solid Wood,Velvet
Capacity
600 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Weight
75 lbs.

Description

Give your bedroom a master appearance with this luxurious queen size bed frame and wing back headboard, upholstered in a rich dark grey velvet-look fabric. The gently curved classic style of this floor length headboard, outlined with a chrome nailhead trim and cushioned diamond tufting, gives the bed a statement making flair. The clean lines of the upholstered sides and front frame brings a contemporary touch; the black solid wood legs, slightly angled at the front, adds stability to the whole bed frame. The box spring and mattress is not included and must be purchased separately. All parts and assembly instructions are included.. Upholstered floor length wing back headboard, side and end rails in a rich dark grey velvet-look fabric. Classic style with chrome nailhead trim and cushioned diamond tufting for a luxurious look. Solid wood black legs for stability. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.