Bed, Queen Size, Upholstered, Platform Bed, Frame Only, Grey Linen-Look, Black Metal, Contemporary

  • Mfr # I 6075Q

  • Zoro # G222721414


product price:  $304.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
62.75 in
Overall Height
35.5 in
Material
Metal, Foam, MDF, Cotton
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 6075Q
Zoro #
G222721414
UPC #
680796095857
Country of Origin
China

Dimensions

Overall Length
62.75 in
Overall Height
35.5 in
Overall Width
84 in

Details

Item
Bed
Color
Black
Material
Metal, Foam, MDF, Cotton

Description

Let us introduce you to our stylish and contemporary version of a queen size metal platform bed that will transform your bedroom into a chic sanctuary. The black metal frame provides sturdy construction and is accented with an upholstered headboard and footboard in a luxurious grey linen-look, soft touch fabric with foam cushioning, adding a fashionable touch to any modern bedroom. With a minimalist yet stylish design, this bed frame requires no box spring. It has metal bars all along the base to support a standard queen size mattress (not included) for ultimate comfort. Easy to assemble with the illustrated instructions included, you will start to enjoy your fashionable style, new bedroom space in no time. Indulge in a sleep experience that is both elevated and practical with this modern, upholstered metal bed. This platform bed is for the frame only. Mattress sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.