This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Beige Linen with Antique Brass Trim (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 5937T
- Zoro #
- G900670638
- UPC #
- 680796001506
- Country of Origin
- Malaysia
Dimensions
- Height
- 51.5
- Length
- 80.25
- Width
- 43
Details
- Color
- Beige
- Material
- Foam,Mdf, Solid Wood
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 57 lbs.
- Capacity
- 400 lbs.
Description
Add style, elegance and a comfortable element to your bedroom with this contemporary designed twin size bed frame. Featuring a chic beige linen fabric and stylish antique brass metal nailhead trim this bed will surely be the focal point of any bedroom. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and hardware for assembly are conveniently located inside the headboard.. Upholstered headboard, side and end rail in a chic beige linen-look fabric. Arched silhouette with antique brass nailhead trim that compliments any bedroom decor. Requires a standard twin sized box spring and mattress (not included). Supports up to 400 lbs. Accented with black solid wood block feet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.