This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Black Metal Frame Only (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2389B
- Zoro #
- G000670613
- UPC #
- 21032018344
- Country of Origin
- China
Dimensions
- Length
- 42
- Width
- 78.75
- Height
- 40
Details
- Color
- Black
- Material
- Metal
- For Use With
- Indoors, Residential
- Capacity
- 330 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 34 lbs.
Description
This modern black metal twin bed frame offers a simple design with gracious curves that will lend itself for a boy or girl's room or even in a guest room! Solidly built with 2" metal tube framing, side rails and support legs, this bed frame offers stability, durability and style for years to come. Metal slats along the base provide further support for a mattress (not included). No box spring is needed. Assembly required.. Twin size bed frame for a standard twin mattress (not included). No box spring needed. Headboard, footboard, frame included. Simple clean design blends with any décor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.