Shop MONARCH SPECIALTIES
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown
Mfr # I 5910T
Zoro # G800670950
product price:Â
$
144.99
/ea
Key Features
Material
Foam,Mdf, Solid Wood,Leather-Look
Weight
45 lbs.
Height
45.75
Capacity
400 lbs.
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5910T
- Zoro #
- G800670950
- UPC #
- 878218006653
- Country of Origin
- Malaysia
Dimensions
- Height
- 45.75
- Length
- 43
- Width
- 81
Details
- Color
- Brown
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Weight
- 45 lbs.
- Capacity
- 400 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This contemporary upholstered bed frame finished in a dark brown leather look material, is set to decorate your bedroom with elegance. Including bold wooden slats for a durable construction, sturdy side rails and block style legs, stability is not a problem. This bed frame fits nicely in tighter spaces of smaller homes, apartments or condos and will surely be the center of attention as soon as you step into your bedroom. Twin size mattress and box spring are required and not included (2 inch low profile recommended). All parts and hardware for assembly are conveniently located inside the headboard.. Twin bed frame in a super soft, dark brown leather-look material with a simplistic upholstered headboard design . Low profile format of this platform bed frame makes it easy to get in and out; solid wood black legs do not lose out on any sturdiness . The perfect addition to any bedroom in your small home, apartment or condo . This single bed requires a box spring and mattress (not included) . Product Dimensions: 43 Inch L x 81 Inch W x 46 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov