Shop BAXTON STUDIO
See all product information
Create Account
Onyeka Platform Bed, Queen
- Mfr # 268-9814-14467-ZORO
- Zoro # G923547436
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
Size
Queen
Overall Height
54 in
Style
Modern
Overall Length
83.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-9814-14467-ZORO
- Zoro #
- G923547436
- UPC #
- 193271512010
- Country of Origin
- Malaysia
- Material
- MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
- Style
- Modern
- Color
- Ash Walnut
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Size
- Queen
- Overall Height
- 54 in
- Overall Length
- 83.9 in
- Overall Width
- 63.8 in
Description
Foster an ambiance of eclectic grace in your bedroom with the lovely Onyeka platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood. The inset headboard features a geometric cutout design employing curved lines and smooth angles for a standout display. The Onyeka requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With scalloped detailing, the Onyeka platform bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.