This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2390P
- Zoro #
- G500670632
- UPC #
- 878218004451
- Country of Origin
- China
Dimensions
- Length
- 41
- Height
- 37
- Width
- 78
Details
- Color
- Pink
- Material
- Metal
- Weight
- 39 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 330 lbs.
Description
This pink metal twin bed frame will be a lovely addition to any bedroom. With dainty curves that appeal to the feminine eye, this bed easily blend with any decor. Solidly built with 2" metal post legs and sufficient mattress support, this bed does not require a box spring. Assembly is required.. Twin size bed frame for a standard twin mattress (not included). No box spring needed. Headboard, footboard, frame included. Dainty and feminine, blends well with any décor. Delicate curve design with a pink finish offers a modern twist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.