Bed, Twin Size, Platform, Teen, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown, Transitional

  • Mfr # I 5982T

  • Zoro # G000670743


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Foam,Mdf, Solid Wood,Leather-Look
Includes
Installation hardware, assembly instructions
Weight
51 lbs.
Height
45.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 5982T
Zoro #
G000670743
UPC #
680796016142
Country of Origin
Malaysia

Dimensions

Height
45.25
Length
82.75
Width
49.5

Details

Color
Brown
Material
Foam,Mdf, Solid Wood,Leather-Look
Includes
Installation hardware, assembly instructions
Weight
51 lbs.
For Use With
Indoors, Residential
Capacity
400 lbs.

Description

This is where your dreams begin with the classic retro styling of this rounded diamond tufted headboard, and clean lined frame for a subtle modern touch. The padded and upholstered twin sized low platform bed frame in a timeless dark brown leather-look fabric, is supported with sturdy brown wooden legs that are angled at the front to effortlessly partner with your style statement. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included. . Upholstered and padded brown leather-look diamond tufted headboard with contemporary framing. Dark brown wooden legs offer sturdy support for a subtle retro twist. Requires a standard twin size box spring and mattress (not included). Supports up to 400 lbs. All parts with assembly instructions are included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.