This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Silver Metal Frame Only (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2390S
- Zoro #
- G500670892
- UPC #
- 878218004468
- Country of Origin
- China
Dimensions
- Width
- 78
- Length
- 41
- Height
- 37
Details
- Color
- Silver
- Material
- Metal
- Includes
- Installation hardware, assembly instructions
- Capacity
- 330 lbs.
- Weight
- 39 lbs.
- For Use With
- Indoors, Residential
Description
This metal twin bed frame will be a lovely addition to any bedroom. The dainty curves combined with a modern silver finish will make this bed the focal point of any decor! Solidly built with 2" metal post legs and sufficient mattress support, this bed does not require a box spring. Assembly is required.. Twin size frame for a standard twin mattress (not included). No box spring needed. Headboard, footboard, frame included. Blends well with any décor. Delicate curve design with a silver finish offers a modern twist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.