Bed, Twin Size, Upholstered, Bedroom, Frame Only, Youth, Teen, Juvenile, Green Velvet, Transitional
- Mfr # I 5917T
- Zoro # G215622537
Key Features
Specifications
Product Information
- MFR #
- I 5917T
- Zoro #
- G215622537
- UPC #
- 680796089757
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 43 in
- Overall Width
- 45.75 in
- Overall Length
- 80.25 in
- Size
- Twin
Details
- Color
- Green
- Material
- Wood, MDF, LVL, Velvet, Foam,Plastic
- Weight Capacity
- 400 lb
- Item
- Upholstered Bed Frame
- Includes
- Parts and Assembly Guide
- Wood Species
- Rubberwood
- Carb compliant
- Yes
- Style
- Transitional
- Shape
- Rectangle
Description
Create a striking look in the bedroom with this twin size platform bed frame. Covered in a chic green velvet, soft touch fabric over thick foam cushioning along the tufted backrest and sides for a cozy feel. The upholstered solid engineered wood frame is fitted with wooden slats along the base for solid support, and black block style plastic legs for increased load-bearing weight and stability. Ideal for youth and juvenile spaces, this comfortable, upholstered bed is perfect in small homes, apartments or condos. Spruce up your teen's room in fashionable style with this transitional bed frame that comes in an array of fabulous colors. All parts and hardware for assembly are conveniently located inside the headboard. This bed includes the headboard and frame only. A box spring and mattress is required but not included low profile recommended.
- Trendy and chic twin size platform bed frame in a transitional design, upholstered with a green velvet soft touch fabric for a fashionable bedroom upgrade.
- Thick foam cushioning and tufted backrest provide ultimate comfort for youth and teen spaces.
- Sturdy construction on a solid engineered wood frame, with wooden slats and black plastic block style legs for increased stability.
- Easy to assemble with all hardware conveniently located inside the headboard; includes a 2 year limited warranty against manufacturer's defects for your peace of mind.
- Available in various colors, this bed frame requires a twin sized box spring and mattress (not included); product dimensions: 80.25 in. L x 43 in. W x 46 in. H
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.