Bed, Twin Size, Upholstered, Frame Only, Bedroom, Juvenile, Youth, Light Grey Boucle, Transitional

  • Mfr # I 5801T

  • Zoro # G915622516


original price: $195.99
9% off
new price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80.25 in
Weight Capacity
400 lb
Overall Width
45.75 in
Color
Grey
Overall Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 5801T
Zoro #
G915622516
UPC #
680796092528
Country of Origin
Malaysia

Dimensions

Overall Length
80.25 in
Overall Width
45.75 in
Overall Height
43 in

Details

Weight Capacity
400 lb
Color
Grey
Material
Foam,Lvl,Mdf,Plastic,Solid Wood
Includes
Parts and Assembly Guide
Style
Transitional
Shape
Rectangle
Carb compliant
Yes
Wood Species
Rubberwood

Description

Create a fashionable style bedroom space for a youth with this trendy, twin size bed frame in a light grey boucle fabric and black, block style plastic feet. This transitional style upholstered bed is designed with a classic, button-tufted padded headboard for comfortable support. The sturdy construction of the low profile, solid engineered wood frame and wooden slats to support a standard twin size box spring and mattress not included ensures long-lasting durability. Easy to assemble with illustrated instructions included and all required parts and hardware are found inside the back of the headboard for convenience. A box spring is required not included for additional support, mattress not included. This bed is for the frame only.


  • Upholstered, twin size bed frame in a trendy light grey boucle fabric with black block style plastic feet, bringing fashionable style to a youth or teen bedroom.
  • Solid engineered wood frame with wooden slats, crafted with sturdy construction for durability and long-lasting use.
  • Low-profile bed frame in a transitional style with a classic button-tufted headboard with thick, comfortable padding; frame only, twin size box spring and mattress not included.
  • Easy to assemble with illustrated instructions and all parts and hardware stored inside the back of the headboard for added convenience.
  • Backed by a 2 year limited warranty against manufacturer defects for your peace of mind; product dimensions: 43 in. W x 80.25 in. L x 45.75 in. H; weight capacity: 400-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.