Bed, Twin Size, Upholstered, Frame Only, Youth, Teen, Juvenile, Dark Grey Boucle, Transitional

  • Mfr # I 5803T

  • Zoro # G315622567


original price:  $195.99 , new price: $176.99 , 9 percent off
new price:  $176.99
/ea
Free Shipping & Returns

Key Features

Includes
Parts and Assembly Guide
Material
Foam,Lvl,Mdf,Plastic,Solid Wood
Weight Capacity
400 lb
Overall Length
80.25 in
Overall Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 5803T
Zoro #
G315622567
UPC #
680796092559
Country of Origin
Malaysia

Dimensions

Overall Length
80.25 in
Size
Twin
Overall Height
43 in
Overall Width
45.75 in

Details

Includes
Parts and Assembly Guide
Material
Foam,Lvl,Mdf,Plastic,Solid Wood
Weight Capacity
400 lb
Item
Upholstered Bed Frame
Color
Dark Grey
Shape
Rectangle
Carb compliant
Yes
Style
Transitional
Wood Species
Rubberwood

Description

Create a fashionable style bedroom space for a youth with this trendy, twin size bed frame in a dark grey boucle fabric and black block style plastic feet. This transitional style upholstered bed is designed with a classic, button-tufted padded headboard for comfortable support. The sturdy construction of the low profile, solid engineered wood frame and wooden slats to support a standard twin size box spring and mattress, not included, ensures long-lasting durability. Easy to assemble with illustrated instructions included and all required parts and hardware are found inside the back of the headboard for convenience. A box spring is required, not included, for additional support, mattress not included. This bed is for the frame only.


  • Upholstered, twin size bed frame in a trendy dark grey boucle fabric with black block style plastic feet, bringing fashionable style to a youth or teen bedroom.
  • Solid engineered wood frame with wooden slats, crafted with sturdy construction for durability and long-lasting use.
  • Low-profile bed frame in a transitional style with a classic button-tufted headboard with thick, comfortable padding; frame only, twin size box spring and mattress not included.
  • Easy to assemble with illustrated instructions and all parts and hardware stored inside the back of the headboard for added convenience.
  • Backed by a 2 year limited warranty against manufacturer defects for your peace of mind; product dimensions: 43 in. W x 80.25 in. L x 45.75 in. H; weight capacity: 400-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.