Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 41'' Rectangular, Entryway, Upholstered, Wood, Grey Solid Wood, Grey Fabric, Transitional

  • Mfr # I 1257

  • Zoro # G515622596


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
40.25 in
Capacity
300 lb
Style
Transitional
Depth
15.5 in
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1257
Zoro #
G515622596
UPC #
680796091842
Country of Origin
Malaysia

Dimensions

Length
40.25 in
Depth
15.5 in
Width
20 in

Details

Capacity
300 lb
Style
Transitional
Wood Species
Rubberwood
Carb compliant
Yes
Color
Grey
Shape
Rectangle
Material
Solid Wood,Foam,Mdf
Includes
Parts and Assembly Guide
Item
Bench

Description

Elevate your living space with this comfortable and stylish 41" rectangular bench, finished in a chic grey. Durably designed, this practical bench features grey solid wood legs supporting a padded seat upholstered in a neutral linen-look grey fabric. Whether placed in the kitchen, dining room, entryway, or bedroom, this practical bench adds a touch of fashionable style to any room. Upgrade your decor with the versatile and sophisticated appeal of this grey upholstered bench today!


  • This stylish 41" rectangular bench upholstered in chic grey fabric is perfect for a transitional style kitchen, dining room, entryway, or bedroom
  • Durably designed with grey solid wood legs that support a comfortable, foam padded seat for long-lasting use.
  • Easy to assemble with illustrated instructions included and backed by a 2 year limited warranty for your confidence.
  • A practical and versatile addition to elevate your living space with quality craftsmanship and fashionable style.
  • Product dimensions: 40.25 in. L x 15.5 in. D x 20 in. H; weight capacity: 300-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.