Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 41'' Rectangular, Upholstered, Wood, Antique White Solid Wood, Beige Fabric, Transitional

  • Mfr # I 1266

  • Zoro # G615622571


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Parts and Assembly Guide
Width
20 in
Material
Solid Wood,Foam,Mdf
Depth
15.5 in
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1266
Zoro #
G615622571
UPC #
680796091873
Country of Origin
Malaysia

Dimensions

Width
20 in
Depth
15.5 in
Length
40.25 in

Details

Includes
Parts and Assembly Guide
Material
Solid Wood,Foam,Mdf
Color
White
Style
Transitional
Capacity
300 lb
Wood Species
Rubberwood
Carb compliant
Yes
Shape
Rectangle
Item
Bench

Description

Elevate your living space with this comfortable and stylish 41" rectangular bench, finished in a chic antique white. Durably designed, this practical bench features antique white solid wood legs supporting a padded seat upholstered in a neutral beige linen-look fabric. Whether placed in the kitchen, dining room, entryway, or bedroom, this practical bench adds a touch of fashionable style to any room. Upgrade your decor with the versatile and sophisticated appeal of this beige fabric upholstered bench today!


  • This stylish 41" rectangular bench upholstered in chic beige linen-look fabric is perfect for a transitional style kitchen, dining room, entryway, or bedroom.
  • Durably designed with antique white solid wood legs that support a comfortable, foam padded seat for long-lasting use.
  • Easy to assemble with illustrated instructions included and backed by a 2 year limited warranty for your confidence.
  • A practical and versatile addition to elevate your living space with quality craftsmanship and fashionable style.
  • Product dimensions: 40.25 in. L x 15.5 in. D x 20 in. H; weight capacity: 300-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products