Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 42'' Rectangular, Dining Room, Kitchen, Upholstered, Wood, Transitional

  • Mfr # I 1383

  • Zoro # G615622670


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Shape
Rectangle
Wood Species
Rubberwood
Length
45.75 in
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1383
Zoro #
G615622670
UPC #
680796092078
Country of Origin
Malaysia

Dimensions

Length
45.75 in
Width
24.5 in
Depth
16 in

Details

Style
Transitional
Shape
Rectangle
Wood Species
Rubberwood
Capacity
250 lb
Color
Grey
Material
Solid Wood,Foam,Mdf
Includes
Parts and Assembly Guide
Carb compliant
Yes

Description

Step up your dining room or kitchen game with this fashionable 46" rectangular bench in antique grey with solid wood legs. Upholstered in a chic black fabric, the foam cushioned padded seat is not only comfortable but also durably designed for long-lasting use. The transitional design of this bench seamlessly blends with any decor. Pair it with a matching counter height dining table sold separately and create an impressive dining space with fashionable style for you and your guests.


  • Trendy 46" rectangular bench in a transitional design, with an antique grey finish and black fabric seat, perfect for adding a fashionable touch to any dining room or kitchen.
  • Upholstered padded seat designed for comfort and durability, making it a practical and stylish seating option.
  • Constructed with solid wood legs this durably designed bench includes a 2 year limited warranty against any defects.
  • Easy to assemble with illustrated instructions and parts included, this fashionable style bench offers a comfortable seating solution to add with a matching counter height dining table (sold separately).
  • Product dimensions: 45.75 in. L x 16 in. D x 24.5 in. H; weight capacity: 250-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.