Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 44'' Rectangular, Entryway, Upholstered, Wood, Cream Fabric, Grey Solid Wood, Transitional

  • Mfr # I 1377

  • Zoro # G415622610


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Parts and Assembly Guide
Depth
16.25 in
Carb compliant
Yes
Capacity
450 lb
Length
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1377
Zoro #
G415622610
UPC #
680796089078
Country of Origin
Malaysia

Dimensions

Depth
16.25 in
Length
44.5 in
Width
20 in

Details

Includes
Parts and Assembly Guide
Carb compliant
Yes
Capacity
450 lb
Color
Cream
Material
Foam,Mdf,Solid Wood,Polyester
Shape
Rectangle
Wood Species
Rubberwood
Style
Transitional

Description

Add practical style to any room in your home with this 44 inch long rectangular bench that features luxurious tufted cushioning. Designed in a timeless transitional style, this elegant bench is built with a sturdy, solid wood grey frame, and an upholstered tufted seat in a neutral cream fabric, bringing fashionable comfort to your dining room, kitchen, living room, entryway or hallway. Easy to assemble, with complete illustrated instructions included, this bench will be setup to enjoy in no time at all.


  • For both comfort and style, this practical 44" long rectangular bench is versatile for use in a dining room, kitchen, entryways, or living rooms.
  • Durably designed with a grey solid wood frame and a thick tufted seat upholstered in an elegant cream fabric for a luxurious look suitable in all decors.
  • Made with high quality materials, this timeless transitional style bench includes a 2 year limited warranty against manufacturer's defects for a worry-free purchase.
  • Quick and easy to assemble with full illustrated instructions included, this bench will be setup and ready to use in no time!
  • Product dimensions: 44.5 in. L x 16.25 in. D x 20 in. H; seat height: 20-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.