Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 44'' Rectangular, Upholstered, Wood, Entryway, Brown Solid Wood, Brown Fabric, Transitional

  • Mfr # I 1397

  • Zoro # G715622587


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Depth
16.25 in
Color
Brown
Carb compliant
Yes
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1397
Zoro #
G715622587
UPC #
680796089146
Country of Origin
Malaysia

Dimensions

Depth
16.25 in
Length
44.5 in
Width
19.75 in

Details

Shape
Rectangle
Color
Brown
Carb compliant
Yes
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Capacity
400 lb
Style
Transitional
Material
Foam,Mdf,Solid Wood,Polyester

Description

This bench is the perfect combination of fashionable style and practical design. With a walnut brown solid wood frame and sturdy brown fabric upholstery, this 44" rectangular bench is an attractive and comfortable seating addition to any dining room, kitchen, living room, hallway, or entryway. The transitional design blends with any decor style to make a lasting impression in your home. Easy to assemble and durably designed, this upholstered bench will provide years of use and enjoyment. Transform your space with this stylish and practical bench today!


  • Stylish and durably designed 44" rectangular bench with a walnut brown solid wood frame and thick, foam cushioned brown fabric upholstered seat.
  • This simple transitional style bench is suitable for all spaces as a practical, comfortable seating option in a dining room, kitchen, living room, hallway or entryway.
  • Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed)
  • Includes a 2 year limited warranty against manufacturer's defects for added confidence
  • Product dimensions: 44.5 in. W x 16.25 in. D x 19.75 in. H; seat height: 19.75-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.