Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench 44"L, Rectangular, Upholstered, Brown Fabric, Grey Solid Wood, Transitional

  • Mfr # I 1379

  • Zoro # G322721468


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, MDF, Solid Wood, Polyester
Height
20 in
Color
Brown
Length
16.25 in
Width
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1379
Zoro #
G322721468
UPC #
680796096106
Country of Origin
Malaysia

Dimensions

Height
20 in
Length
16.25 in
Width
44.5 in

Details

Item
Bench
Material
Foam, MDF, Solid Wood, Polyester
Color
Brown

Description

Add practical style to any room in your home with this 44 inch long rectangular bench that features luxurious tufted cushioning. Designed in a timeless transitional style, this elegant bench is built with a sturdy, solid wood grey frame, and an upholstered tufted seat in a neutral brown fabric, bringing fashionable comfort to your dining room, kitchen, living room, entryway or hallway. Easy to assemble, with complete illustrated instructions included, this padded seat bench will be setup to enjoy in no time at all. Durably designed for years of use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products