Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 48'' Rectangular, Entryway, Upholstered, Wood, Brown Solid Wood, Black Pleather, Transitional

  • Mfr # I 1334

  • Zoro # G315622581


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
20.25 in
Material
Foam,Mdf,Solid Wood,Leather-Look
Length
47.5 in
Capacity
400 lb
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 1334
Zoro #
G315622581
UPC #
680796089009
Country of Origin
Malaysia

Dimensions

Width
20.25 in
Length
47.5 in
Depth
16 in

Details

Material
Foam,Mdf,Solid Wood,Leather-Look
Capacity
400 lb
Shape
Rectangle
Color
Black
Style
Transitional
Carb compliant
Yes
Wood Species
Rubberwood
Includes
Parts and Assembly Guide

Description

This bench is the perfect combination of fashionable style and practical design. With a solid wood frame in a dark brown espresso finish and black leather-look upholstery, this 48" rectangular bench is an attractive and comfortable seating addition to any dining room, hallway, or entryway. The transitional design blends with any decor style to make a lasting impression in your home. Easy to assemble and durably designed, this upholstered bench will provide years of use and enjoyment. Transform your space with this stylish and practical bench today!


  • Stylish and durably designed 48" rectangular bench with a dark brown solid wood frame and thick cushioned, easy to clean black leather-look upholstered seat.
  • This simple transitional style bench is suitable for all spaces, whether it is used as a practical, comfortable seating option in a dining room, kitchen, hallway or entryway.
  • Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed)
  • Includes a 2 year limited warranty against manufacturer's defects for added confidence
  • Product dimensions: 47.5 in. L x 16 in. D x 20.25 in. H; weight capacity: 400-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.