Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 48'' Rectangular, Entryway, Upholstered, Wood, Brown Solid Wood, Brown Pleather, Transitional

  • Mfr # I 1373

  • Zoro # G115622514


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Wood Species
Rubberwood
Material
Foam,Mdf,Solid Wood,Leather-Look
Includes
Parts and Assembly Guide
Width
20.25 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1373
Zoro #
G115622514
UPC #
680796089047
Country of Origin
Malaysia

Dimensions

Width
20.25 in
Depth
16 in
Length
47.5 in

Details

Wood Species
Rubberwood
Material
Foam,Mdf,Solid Wood,Leather-Look
Includes
Parts and Assembly Guide
Capacity
400 lb
Carb compliant
Yes
Style
Transitional
Color
Brown
Shape
Rectangle

Description

This bench is the perfect combination of fashionable style and practical design. With a solid wood frame in a warm brown finish and dark brown leather-look upholstery, this 48" rectangular bench is an attractive and comfortable seating addition to any dining room, hallway, or entryway. The transitional design blends with any decor style to make a lasting impression in your home. Easy to assemble and durably designed, this upholstered bench will provide years of use and enjoyment. Transform your space with this stylish and practical bench today!


  • Stylish and durably designed 48" rectangular bench with a warm brown solid wood frame and thick cushioned, easy to clean brown leather-look upholstered seat.
  • This simple transitional style bench is suitable for all spaces, whether it is used as a practical seating option in a dining room, kitchen, hallway or entryway.
  • Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed)
  • Includes a 2 year limited warranty against manufacturer's defects for added confidence
  • Product dimensions: 47.5 in. L x 16 in. D x 20.25 in. H; weight capacity: 400-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.