This item is Discontinued.

This item is Discontinued.
Bookcase - 60"H / Grey Cement-Look with Tempered Glass (Discontinued)
Mfr #
I 3234
Zoro #
G904836023
UPC # 878218009999
Country of Origin Taiwan, Province of China
Category Bookcases & Bookshelves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3234
- Zoro #
- G904836023
- UPC #
- 878218009999
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 12
- Height
- 58.75
- Width
- 36
Details
- Color
- Grey
- Load Capacity (Lb.)
- 99 lbs
- Includes
- Parts and assembly instructions included
- Finish
- CEMENT-LOOK
- Material
- Particle Board,Glass, Laminate, Tempered Glass
Description
Add a modern touch to your home with this elegant grey cement-look bookcase featuring thick panelled construction, tempered glass sides and back, and stylish polished chrome accents. Four fixed open concept zig-zag shelves provide a fashionable way to display your most treasured possessions in your living room, office, den, family room.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.