Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, White, Contemporary
Mfr # I 2425
Zoro # G800671360
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Height
60
Width
24.25
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
55 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2425
- Zoro #
- G800671360
- UPC #
- 878218009609
- Country of Origin
- China
Dimensions
- Height
- 60
- Width
- 24.25
- Length
- 34.25
Details
- Color
- White
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 55 lbs.
- Material
- Particle Board,Laminate, MDF
- Weight
- 38 lbs.
Description
Add the perfect corner piece to your living room, hallway, home office, or den with this chic white accent etagere/bookcase complete with four 1" thick tray style shelves. This contemporary/transitional shelving unit blends well with any decor providing additional display space without sacrificing style. Tipping pervention hardware included.. 4 fixed tray style shelves. Perfect as a corner bookcase or accent piece. Contemporary design in a chic white finish. Useful to display your items in a living room, den, home office or hallway.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.