Shop TOULOUSE
Additional $385.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bookcase in Aged Ebony
- Mfr # IMTE4094
- Zoro # G9613153
product price:Â
$
1,159.99
/ea
Key Features
Depth
15"
Height
94"
Width
40"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMTE4094
- Zoro #
- G9613153
- UPC #
- 819950023935
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 15"
- Height
- 94"
- Width
- 40"
Description
The traditional style elements of the Toulouse bookcase make it a perfect addition to any home. The bookcase includes five adjustable shelves and one fixed shelf. Arrives fully assembled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.