This item is Discontinued.

Monarch Specialties Bookshelf, Bookcase, Etagere, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black I 3616

This item is Discontinued.

Monarch Specialties

Bookshelf, Bookcase, Etagere, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (Discontinued)

Mfr # I 3616
Zoro # G600671454
UPC # 680796033422
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 3616
Zoro #
G600671454
UPC #
680796033422
Country of Origin
China

Dimensions

Height
61.5
Width
12.5
Length
24.5

Details

Color
Dark Taupe
Capacity
140 lbs.
Includes
Installation hardware, assembly instructions
Weight
40 lbs.
Material
Metal,Particle Board
For Use With
Indoors, Residential

Description

This 4 tier etagere bookcase blends a transitional design with practicality in any home, apartment or condo. An ideal option for smaller spaces, it uses all available vertical space for the display of books, house linens, home decor items and even kitchen accessories. This open bookshelf features a strong black metal frame and 4 solid laminated display shelves in a dark taupe wood look that contribute to an upgraded look. Assembly is required.. 4 tier metal etagere bookshelf with large evenly-spaced storage shelves finished in dark taupe. Perfect space-saving narrow tall display unit for photo frames, books, or even kitchen accessories. Featuring a solid black metal frame, this open bookcase with laminate open shelf will be a favorite in any house, apartment or condo. A stylish transitional design for living room office or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.