Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, White
Mfr # I 3613
Zoro # G300671464
product price:Â
$
86.15
/ea
Key Features
Height
61.5
Width
12.25
Weight
20 lbs.
Includes
Installation hardware, assembly instructions
Material
Metal,Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3613
- Zoro #
- G300671464
- UPC #
- 680796033408
- Country of Origin
- China
Dimensions
- Height
- 61.5
- Width
- 12.25
- Length
- 17.5
Details
- Color
- White
- Weight
- 20 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Particle Board
- For Use With
- Indoors, Residential
- Capacity
- 140 lbs.
Description
Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 solid white display shelves, this corner display unit features a three-leg white metal frame and a square transitional design that will add modern flair wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.. 4 tier metal etagere bookcase with evenly-spaced, fan-shaped shelves in white. This corner shelf features a three-leg white metal frame, allowing it to sit tight against the wall. Perfect space-saving bookshelf for plants, photos and other decorative items. This versatile corner bookcase features a stylish transitional square design that will give any room a style upgrade.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.