Ergonomic Task Chair with ProGrid Back, Interlink Garnet
- Mfr # 29024-105
- Zoro # G924173900
product price:
$
213.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Armless
Back Height
16.5 in
Green Certification or Other Recognition
Greenguard
Height
39.75 in
Assembly Required
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29024-105
- Zoro #
- G924173900
- UPC #
- 090234389354
- Country of Origin
- Taiwan, Province of China
- Arm Style
- Armless
- Green Certification or Other Recognition
- Greenguard
- Assembly Required
- Unassembled
- Seat Material
- Fabric
- Features
- Height Adjustable, Swivel
- Capacity
- 275 Ibs
- Color
- Interlink Garnet
- Item
- Chair
Dimensions
- Back Height
- 16.5 in
- Height
- 39.75 in
- Seat Height Min.
- 18 in
- Seat Width
- 19.5 in
- Seat Height Max.
- 23.5 in
- Width
- 25.75 in
- Seat Depth
- 18.5 in
- Length
- 25 in
Description
Work in comfort and style in the new ProGrid Ergonomic task Chair. Perfect for workers who spend extended periods of time at their work stations, this intelligently designed chair provides comfort and support to both your body and mind. Intelligently outfitted with a vertically adjustable back rest, this chair is ideal for folks of large and small statures alike. While the amazingly strong yet lightweight breathable ProGrid Mesh back conforms to your body’s unique contours with added built in lumbar support, and high quality foam FreeFlex seat affords for hours of cozy seating, minimizing fatigue and alleviating pressure on the spine. Designed to fit all shapes and sizes, the seat flexes and conforms to your body's micro-movements distributing weight evenly while the one touch pressurized pneumatic seating adjustments allow you to elevate to the perfect height. The multi-Task controls adjust seat and back angles with a single lever reducing fatigue in the back and thighs. Complete with height adjustable arms with soft PU pads and a durable heavy duty nylon base with dual wheel carpet casters that provide for effortless mobility across tile and carpet floors alike. With advanced design and quality construction, this seating option is no doubt an office favorite. Add to cart now for online savings on this durable and ergonomic task chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.