Shop MONARCH SPECIALTIES
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Brown, Contemporary
Mfr # I 2542
Zoro # G000670958
product price:Â $279.99
/eaKey Features
Height
69
Width
16.75
Application
Picture, Decorative Item, Book Storage
Length
25.5
Material
Particle Board,Hollow-Core, Laminate, MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2542
- Zoro #
- G000670958
- UPC #
- 680796098315
- Country of Origin
- China
Dimensions
- Height
- 69
- Width
- 16.75
- Length
- 25.5
Details
- Color
- Espresso
- Application
- Picture, Decorative Item, Book Storage
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Capacity
- 50 lbs.
- Features
- Handle
- Includes
- Installation hardware, assembly instructions
- Weight
- 66 lbs.
- For Use With
- Indoors, Residential
Description
Adding a touch of modern style to your living space with this sophisticated etagere bookcase that includes tipping hardware for increased stability. The narrow ladder shelf format features four graduating open shelves and two convenient storage drawers equipped with sleek silver metal handles to add an extra pop of style to your home decor. These ladder shelves make the perfect spot to store books, plants, photo frames and other around home essentials. Its espresso finish gives it a stunningly unique appearance that is sure to grab the attention of your friends and family.. Sleek and sturdy contemporary dark brown, espresso ladder bookcase fits perfectly in small homes, apartments or condos where space is limited. 2 storage drawers with silver metal handles for added style. 4 graduated open fixed book shelves accommodate books, decorations and other accent pieces. This ladder bookshelf includes tipping hardware for further stability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.