This item is Discontinued.

This item is Discontinued.
Bookcase, 69"H, White Corner Etagere W/ Drawer (Discontinued)
Mfr #
I 2767
Zoro #
G200671144
UPC # 680796013288
Country of Origin China
Category Bookcases & Bookshelves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2767
- Zoro #
- G200671144
- UPC #
- 680796013288
- Country of Origin
- China
Dimensions
- Height
- 69
- Width
- 17.5
- Length
- 16.5
Details
- Color
- White
- Material
- Particle Board,Laminate, MDF
- Weight
- 50 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 55 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This contemporary, ladder style corner etagere bookcase is the ideal space saving solution. Finished in a fresh white on all sides; the 3 tray-style graduating shelves neatly display books and other accessories. The deep storage drawer on metal glides and accented with a sleek metal handle, keeps things organized and out of sight. Tipping hardware is included when resting the bookcase against a wall, providing further stability. This simple, compact corner bookcase is the perfect solution when carving out a small office space or for extra storage in a bedroom and living room. Assembly is required.. 3 Fixed staggered shelves for books and accessories. 1 closed drawer on glides with deep storage and additional space on top for display. Contemporary design in a rich white finish accented with a silver metal handle. Compact, multi-function space saving solution.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.