Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Black, Contemporary
Mfr # I 2499
Zoro # G800671353
product price:Â $90.29
/eaKey Features
Height
71.25
Width
15.5
For Use With
Indoors, Residential
Material
Particle Board,Laminate, MDF
Length
22.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2499
- Zoro #
- G800671353
- UPC #
- 878218007346
- Country of Origin
- Malaysia
Dimensions
- Height
- 71.25
- Width
- 15.5
- Length
- 22.5
Details
- Color
- Black
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate, MDF
- Capacity
- 30 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 27 lbs.
Description
Set up this etagere bookcase easily and let it do its thing! Look how nice the bookshelf fits in a corner of your living room, office or bedroom, allowing you to showcase books and all types of decor easily. Make use of a spot that is often tough to work with: the corner. Maximize storage and display with a modern piece that will be sure to help you utilize all the space available to you thanks to 5 fixed tray style shelves. Three sturdy beam legs ensure structural integrity to this corner ladder shelf finished in a beautiful black color. Anti-tipping hardware is included for further stability.. Maximize the space in a rather troublesome area: the corner, with this practical etagere bookcase . The bookshelf fits in the corner like a charm; 5 ladder shelves in a thick panel construction are perfect for books and other decor items . Trendy black color pairs effortlessly with any other style . Looks great in the living room, bedroom, home office or hallway; this corner bookcase boasts a sleek on-trend contemporary fee .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.