Shop SANDUSKY LEE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bookcase, Steel, 5 Shelf, Putty, 72HX36W
- Mfr # BA40361872-07
- Zoro # G5483998
product price:
$
325.99
/ea
Key Features
Type
Assembled
Series
Elite
Number of Shelves
5
Depth
18 in
Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA40361872-07
- Zoro #
- G5483998
- UPC #
- 017567017068
- Country of Origin
- United States
- Item
- Stationary Bookcase
- Type
- Assembled
- Series
- Elite
- Number of Shelves
- 5
- Color
- Putty
- Shelf Capacity
- 200 lb
- Includes
- (4) Adjustable Shelves, Raised Bottom
- Shelf Adjustments
- Adjustable
- Assembly
- Not Required
- Standards
- ANSI/BIFMA
- Features
- Durable
- Recycled Content
- 0.5
- Application
- Book Storage
- Wire Color
- Putty
Dimensions
- Depth
- 18 in
- Height
- 72 in
- Width
- 36 in
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 18 in
Description
Stationary Bookcase, Color Putty, Number of Shelves 5, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required
- All welded steel construction for strength and durability
- Available in 12" deep or 18" deep shelves to easily store binders, large books, crafts, décor, supplies and more
- Adjustable shelves on 1” centers plus raised bottom shelf to custom fit various storage needs
- Open face for full visibility and easy access to contents; ideal for storing and organizing books, office supplies, crafts, décor and more
- Chip- and corrosion-resistant powder-coated finish for lasting durability
- Meets ANSI/BIFMA shelf standards
- Greenguard Gold Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.