Bookshelf, Bookcase, Etagere, 3 Tier, 60"H, Office, Bedroom, Metal, Laminate, Black, Brown

  • Mfr # I 2202

  • Zoro # G000671412


product price:  $73.29
/ea

Key Features

Height
60.25
Width
12
For Use With
Indoors, Residential
Material
Metal,MDF
Includes
Installation hardware, assembly instructions
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 2202
Zoro #
G000671412
UPC #
680796033927
Country of Origin
China

Dimensions

Height
60.25
Width
12
Length
32

Details

Color
Brown
For Use With
Indoors, Residential
Material
Metal,MDF
Includes
Installation hardware, assembly instructions
Capacity
20 lbs.
Weight
32 lbs.

Description

Look at storage from a different angle with this unique bookcase. Slanted shelves in a brown reclaimed wood-look finish with a wood-grain texture create eye-catching geometric angles that form V-shaped display areas in different sizes. The sleek shelving, supported by a black metal frame, give this 5-tier bookshelf a trendy urban style. Finished on all sides, this striking etagere with open shelves will become the center of attention in any room.. 5-tier etagere bookshelf with slanted shelves that form V-shaped storage areas in multiple sizes. Open shelves are finished on all sides in a brown reclaimed wood-look finish with a wood-grain texture. Slim black metal frame. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.