Bookshelf, Bookcase, Etagere, 3 Tier, 60"H, Office, Bedroom, Metal, Laminate, Grey, Black

  • Mfr # I 2200

  • Zoro # G400671456


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Height
60.25
Width
12
Weight
32 lbs.
Length
32
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2200
Zoro #
G400671456
UPC #
680796033903
Country of Origin
China

Dimensions

Height
60.25
Width
12
Length
32

Details

Color
Grey
Weight
32 lbs.
Includes
Installation hardware, assembly instructions
Capacity
20 lbs.
Material
Metal,MDF
For Use With
Indoors, Residential

Description

Look at storage from a different angle with this unique bookcase. Slanted shelves in a smooth, grey wood-look finish create eye-catching geometric angles that form V-shaped display areas in different sizes. The sleek shelving, supported by a black metal frame, give this 5-tier bookshelf a trendy urban style. Finished on all sides, this striking etagere with open shelves will become the center of attention in any room.. 5-tier etagere bookshelf with slanted shelves that form V-shaped storage areas in multiple sizes. Open shelves are finished on all sides in a smooth, grey wood-look finish. Slim black metal frame. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.