This item is Discontinued.

Monarch Specialties Bookshelf, Bookcase, Etagere, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Grey I 7239

Bookshelf, Bookcase, Etagere, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Grey (Discontinued)

  • Mfr # I 7239
  • Zoro # G000671269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 7239
Zoro #
G000671269
UPC #
680796000745
Country of Origin
China

Dimensions

Height
60
Width
13.25
Length
32

Details

Color
Espresso
Material
MDF,Metal
Capacity
120 lbs.
For Use With
Indoors, Residential
Weight
40 lbs.
Includes
Installation hardware, assembly instructions

Description

When versatility is key, this 4-tier bookshelf delivers. Sturdy, it features a robust silver metal frame with thick dark brown boards for extra support. Easy to maintain, the wood look, espresso finished shelves wipe clean easily and are perfect for books, decorative accents or other objects in your office, living room or bedroom. The bookcase is also ideal in small homes, apartments and condos. It is your multi-functional home organization and storage solution with the perfect hint of contemporary styling. This wonderful decor unit will blend nicely with matching desks, end tables or other pieces.. Home organization and storage solution: Does not take up too much room in your office, living room, bedroom or den; the 4 open wood look display shelves have ample 60-inch surface area for plants, books and other decor accessories.. Sturdy silver metal frame in a satin finish completes the beauty of this 4-tier bookshelf.. Thick open storage shelves have a smooth, easy to clean dark brown espresso surface while maintaining quality.. Multifunctional bookcase that will brighten any small home, apartment or condo..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.