This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (Discontinued)
Mfr #
I 2103
Zoro #
G200671519
UPC # 878218005465
Country of Origin China
Category Bookcases & Bookshelves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2103
- Zoro #
- G200671519
- UPC #
- 878218005465
- Country of Origin
- China
Dimensions
- Height
- 70
- Width
- 15.25
- Length
- 22
Details
- Color
- Brown
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Material
- Metal
- Capacity
- 44 lbs.
- Weight
- 15 lbs.
Description
This elegant metal etagere/bookcase in a traditional style offers a distinctive storage solution that will blend in any room of your home. Featuring attractive scroll motifs on the side and along the top in copper metal, this etagere has four open shelves that offer an abundance of storage space for books, plants, pictures, candles and any other collectibles.. 4 open metal wire shelves in a copper tone ideal for storage or to display your favourite accents. Perfect accent shelf unit for hallways, bathrooms, kitchens. Attractive side and top scrolls in a dark copper toned metal. Traditional style makes it suitable for most decors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.