Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Black

  • Mfr # I 3649

  • Zoro # G804835973


product price:  $96.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
12.5
Height
59.25
Width
17.5
Includes
Parts and assembly instructions included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3649
Zoro #
G804835973
UPC #
680796054847
Country of Origin
China

Dimensions

Depth
12.5
Height
59.25
Width
17.5

Details

Color
Black
Includes
Parts and assembly instructions included
Load Capacity (Lb.)
140 lbs
Material
Metal,Particle Board

Description

Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 solid black display shelves, this corner display unit features a three-leg black metal frame and a X-Design to add modern flare wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.