Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, White Marble Look, Black

  • Mfr # I 3651

  • Zoro # G204835962


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
12.5
Height
59.25
Width
17.5
Finish
MARBLE-LOOK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3651
Zoro #
G204835962
UPC #
680796048655
Country of Origin
China

Dimensions

Depth
12.5
Height
59.25
Width
17.5

Details

Color
White
Finish
MARBLE-LOOK
Includes
Parts and assembly instructions included
Material
Metal,Particle Board
Load Capacity (Lb.)
140 lbs

Description

Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 white marble-look display shelves, this corner display unit features a three-leg black metal frame and a X-Design to add modern flare wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.