Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Black

  • Mfr # I 3610

  • Zoro # G700671118


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Height
61.5
Width
12.25
Capacity
140 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3610
Zoro #
G700671118
UPC #
680796033378
Country of Origin
China

Dimensions

Height
61.5
Width
12.25
Length
17.5

Details

Color
Black
Capacity
140 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Material
Metal,Particle Board
Weight
20 lbs.

Description

Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 solid black display shelves, this corner display unit features a three-leg black metal frame and a square transitional design that will add modern flair wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.. 4 tier metal etagere bookcase with evenly-spaced, fan-shaped shelves in black. This corner shelf features a three-leg black metal frame, allowing it to sit tight against the wall. Perfect space-saving bookshelf for plants, photos and other decorative items. This versatile corner bookcase features a stylish transitional square design that will give any room a style upgrade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.