Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Black Marble Look, Black
- Mfr # I 3684
- Zoro # G704835950
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
12
Height
72
Width
23.75
Finish
MARBLE-LOOK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3684
- Zoro #
- G704835950
- UPC #
- 680796072377
- Country of Origin
- China
- Color
- Black
- Finish
- MARBLE-LOOK
- Load Capacity (Lb.)
- 150 lbs
- Includes
- Parts and assembly instructions included
- Material
- Metal,Particle Board
Dimensions
- Depth
- 12
- Height
- 72
- Width
- 23.75
Description
This charming and minimalist ladder bookcase is a great way to bring a modern luxury style to your decor. It is crafted with an open black metal frame for a glam look, and mounts to the wall to keep it in place. Five tier ample shelving made from engineered wood in an elegant black marble-look finish and provide the perfect place for books, plants, bar essentials, or anything else you want to display. Mount this tall and narrow space-saving bookshelf to the wall in your home office, living room, or bedroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.